Chatsworth 10250-718 Steel Universal Cable Runway, 18 W x 1.5 in. H | Graybar Store
Chatsworth - Steel Universal Cable Runway, 18 W x 1.5 in. H - 10250-718
+ / - Hover over image to Zoom
Other Views

    Steel Universal Cable Runway, 18 W x 1.5 in. H

    Manufacturer: Chatsworth
    Manufacturer #: 10250-718
    SKU: 95015100
    $138.92
    Checking Pricing
         
    Width (Inches):18
    Height (Inches):1.5
    Color:Black
    Length:9.96 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10250-718
    • Color Black
    • Height (Inches) 1.5
    • Length 9.96 ft.
    • Materials Steel
    • Width (Inches) 18
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel universal cable runway, 18 W x 1.5 in. H with black finish.
    • Standard Length 9 ft. 11-1/2 in.
    • Maximum Load With Minimal Deflection 132 lb./ft. With Runway Supported Every 5 ft.
    • Made of 3/8 x 1-1/2 x 0.065 in. Wall Rectangular Steel Tubing
    • Cross Members Welded at 12 in. Intervals
    • Individually Boxed to Prevent Scratches and Damage