Crouse Hinds (Eaton) TP528 Steel Tile Wall Cover For 4 in. Square Outlet Box | Graybar Store
Crouse Hinds (Eaton) - Steel Tile Wall Cover For 4 in. Square Outlet Box - TP528
+ / - Hover over image to Zoom
Other Views

    Steel Tile Wall Cover For 4 in. Square Outlet Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP528
    SKU: 90058860
    $4.33
    Checking Pricing
         
    Raised (Inches):1-1/2
    Opening:(1) Device
    Capacity (Cubic Inch):11.0 cu. in.
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP528
    • Box Style 4 Square
    • Capacity (Cubic Inch) 11.0 cu. in.
    • Materials Steel
    Product Overview:
    1-Device 1-1/2 in. raised steel tile wall cover for 4 in. square outlet box.
    • UL Listed
    • Typically used with tile or brick