Crouse Hinds (Eaton) TP522 Steel Tile Wall Cover For 4 in. Square Outlet Box, 3/4 in. Raised | Graybar Store
Crouse Hinds (Eaton) - Steel Tile Wall Cover For 4 in. Square Outlet Box, 3/4 in. Raised - TP522
+ / - Hover over image to Zoom
Other Views

    Steel Tile Wall Cover For 4 in. Square Outlet Box, 3/4 in. Raised

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP522
    SKU: 97231219
    $4.67
    Checking Pricing
         
    Raised (Inches):3/4
    Opening:(1) Device
    Capacity (Cubic Inch):5.5 cu. in.
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP522
    • Box Style 4 Square
    • Capacity (Cubic Inch) 5.5 cu. in.
    • Materials Steel
    Product Overview:
    1-Device 3/4 in. raised steel tile wall cover for 4 in. square outlet box.
    • UL Listed
    • Typically used with tile or brick