Engineered Products Steel Tie Wire | Graybar Store
Engineered Products - Steel Tie Wire
+ / - Hover over image to Zoom
Other Views

    Steel Tie Wire

    Manufacturer: Engineered Products
         

    Engineered Products tie wire has many uses on the job site including bundling, supporting and hanging cable, conduit and suspended fixtures.

    • Manufacturer Engineered Products
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wire Size
    Material
    Length
    Price
    TY16G
    90013106
    16 ga.
    Galvanized Steel
    350 ft.
    $
    16
    .13
    /
    EA
    90013106
    Wire Size
    16 ga.
    Material
    Galvanized Steel
    Length
    350 ft.
    $
    16
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY16
    90043299
    16 ga.
    Black Annealed Steel
    350 ft.
    $
    12
    .86
    /
    EA
    90043299
    Wire Size
    16 ga.
    Material
    Black Annealed Steel
    Length
    350 ft.
    $
    12
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY18G-50B
    91024214
    18 AWG
    30 in.
    $
    5
    .37
    /
    EA
    91024214
    Wire Size
    18 AWG
    Material
    Length
    30 in.
    $
    5
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90013106 SKU, 90013106 ANALYTICS...
    Length
    350 ft.
    Price
    $
    16
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90043299 SKU, 90043299 ANALYTICS...
    Length
    350 ft.
    Price
    $
    12
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91024214 SKU, 91024214 ANALYTICS...
    Length
    30 in.
    Price
    $
    5
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available