Wiremold (Legrand) 30TP-4V Steel Tele-Power Pole | Graybar Store
Wiremold (Legrand) - Steel Tele-Power Pole - 30TP-4V
+ / - Hover over image to Zoom
Other Views

    Steel Tele-Power Pole

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 30TP-4V
    SKU: 88279359
    $355.72
    Checking Pricing
         
    Brand or Series:30TP
    Additional Features:3 in. Outside Dia
    Color:Ivory
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 30TP-4V
    • Color Ivory
    • Additional Features 3 in. Outside Dia
    • Brand or Series 30TP
    • Length 10 ft.
    • Country of Origin US - USA
    Product Overview:
    Two duplex recepticle (20A and 125 V) Pole height 10 ft. 5 inches and wire size thnn18.
    Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet A