Wiremold (Legrand) 30TP-2V Steel Tele-Power Pole | Graybar Store
Wiremold (Legrand) - Steel Tele-Power Pole - 30TP-2V
+ / - Hover over image to Zoom
Other Views

    Steel Tele-Power Pole

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 30TP-2V
    SKU: 88279352
    $252.60
    Checking Pricing
         
    Brand or Series:30TP
    Additional Features:2.75 in. Outside Dia
    Color:Ivory
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 30TP-2V
    • Color Ivory
    • Additional Features 2.75 in. Outside Dia
    • Brand or Series 30TP
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Two duplex recepticle (20A and 125 V) Pole height 10 ft. 5 inches and wire size thnn 9. Tele Power Pole includes 2 Compartment(S); 2 Outlet(S); Outlet Configuration (2) Duplex Receptacle.
    Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request. cULus listed raceway-File E4376 guide RJBT. Fittings-File E41751 guide rRJPR. Raceway and Fittings-meets article 386 of NEC. Multioutlet assemblies-meets article 380 of NEC.