Raco 976 Steel Switch Box Extension | Graybar Store
Raco - Steel Switch Box Extension - 976
+ / - Hover over image to Zoom
Other Views

    Steel Switch Box Extension

    Manufacturer: Raco
    Manufacturer #: 976
    SKU: 88217397
    $15.36
    Checking Pricing
         
    Capacity (Cubic Inch):3.5 cu. in.
    Size (Inches):1/4 to 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 976
    • Capacity (Cubic Inch) 3.5 cu. in.
    • Materials Steel
    • Size (Inches) 1/4 to 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel adjustable extension, adjusts from 0 to 7/8 in., for use with 3 x 2 in. switch boxes.
    • (2) 1-1/8 in. long screws included
    • Made in the USA