Wiremold (Legrand) V5747 Steel Switch and Receptacle Box Fitting For Series 500/700 Raceway | Graybar Store
Wiremold (Legrand) - Steel Switch and Receptacle Box Fitting For Series 500/700 Raceway - V5747
+ / - Hover over image to Zoom
Other Views

    Steel Switch and Receptacle Box Fitting For Series 500/700 Raceway

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5747
    SKU: 88299173
    $7.14
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Style:Standard/Shallow
    Capacity:Single Channel
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5747
    • Color Ivory
    • Box Style Standard/Shallow
    • Capacity Single Channel
    • Materials Steel
    • No. of Gangs 1-Gang
    • Series 500/700
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory steel 1-gang standard/shallow switch and receptacle box fitting for series 500/700 raceway. Fitting is 4-5/8 L x 2-7/8 in. W.
    • (2) 1/2 in. KOs in Base
    • Accepts NEMA Single-Gang Standard Faceplates