Pass and Seymour (Legrand) P122-B Steel Stud Bracket Box | Graybar Store
Pass and Seymour (Legrand) - Steel Stud Bracket Box - P122-B
+ / - Hover over image to Zoom
Other Views

    Steel Stud Bracket Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: P122-B
    SKU: 25266188
    $2.53
    Checking Pricing
         
    Opening:1
    Box Style:Rectangular
    Additional Features:Offset Alignment Tab
    Color:Grey
    Size:2.25 W x 3.75 D x 4.25 H in
    No. of Gangs:1-Gang
    Depth:4-1/4 in.
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # P122-B
    • Color Grey
    • Size 2.25 W x 3.75 D x 4.25 H in
    • Additional Features Offset Alignment Tab
    • Box Style Rectangular
    • Depth 4-1/4 in.
    • No. of Gangs 1-Gang
    • Opening 1
    • Material Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PASS & SEYMOUR® Slater Steel Stud Bracket Box, Depth: 4.25 in, Opening: 1, Size: 3.75 x 2.25 x 4.25 in, Thermoplastic, No. of Gangs: 1