Wiremold (Legrand) BK20GB606 Steel Steel Plugmold® Multioutlet System | Graybar Store
Wiremold (Legrand) - Steel Steel Plugmold® Multioutlet System - BK20GB606
+ / - Hover over image to Zoom
Other Views

    Steel Steel Plugmold® Multioutlet System

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: BK20GB606
    SKU: 25261823
    $81.66
    Checking Pricing
         
    No. of Outlets:6
    Length:6 ft.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # BK20GB606
    • Color Black
    • Length 6 ft.
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black, plugmold 6 ft.,(6)single receptacle outlet with 6 inch outlet center distance.