Erico CPNAM Steel Standoff Deck Angle Bracket | Graybar Store
Erico - Steel Standoff Deck Angle Bracket - CPNAM
+ / - Hover over image to Zoom
Other Views

    Steel Standoff Deck Angle Bracket

    Manufacturer: Erico
    Manufacturer #: CPNAM
    SKU: 25359954
    $2.87
    Checking Pricing
         
    Trade Size:1-1/2 in.
    Packaging:100 per Pack
    Length:1-1/2 in.
    Use With:Pipes
    Mounting Type:Ceiling Mount; Wall Mount
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CPNAM
    • Hole Size 1/4 in.
    • Length 1-1/2 in.
    • Materials Steel
    • Mounting Type Ceiling Mount; Wall Mount
    • Trade Size 1-1/2 in.
    • Packaging 100 per Pack
    • Use With Pipes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Stand Off Deck Angle Bracket, Packaging: 100 Per Pack, Steel, Trade Size: 1 1/2 in, Ceiling Mount; Wall Mount
    Supports conduit or pipe 1-1/2 in. (38mm) under the roof decking to prevent potential damage from nails or screws. Meets the requirements of NEC Section 300.4(E).