Arlington B44 Steel Stand-Off Bracket (20 Gauge Steel) | Graybar Store
Arlington - Steel Stand-Off Bracket (20 Gauge Steel) - B44
+ / - Hover over image to Zoom
Other Views

    Steel Stand-Off Bracket (20 Gauge Steel)

    Manufacturer: Arlington
    Manufacturer #: B44
    SKU: 25228301
    $2.24
    Checking Pricing
         
    Size:4 X 4
    Packaging:25 pk
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # B44
    • Size 4 X 4
    • Material Finish Stainless Steel
    • Packaging 25 pk
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    20 gauge steel. Supports 4x4 metal box 25, installed with raceway of any kind.