Maclean Senior Industries J6823 Steel Square | Graybar Store
Maclean Senior Industries - Steel Square - J6823
+ / - Hover over image to Zoom
Other Views

    Steel Square

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J6823
    SKU: 97114339
    $1.19
    Checking Pricing
         
    Length:3 in.
    Diameter (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J6823
    • Diameter (Inches) 1/4
    • Length 3 in.
    • SAP Material Type ZSTD
    Product Overview:
    Steel Square, Hot-Dipped Galvanized Steel, Length: 3 in, Diameter (Inches): 1/4 in