Maclean Power Systems J1080 Steel Square | Graybar Store
Maclean Power Systems - Steel Square - J1080
+ / - Hover over image to Zoom
Other Views

    Steel Square

    Manufacturer: Maclean Power Systems
    Manufacturer #: J1080
    SKU: 25571965
    $2.24
    Checking Pricing
         
    Length:4 in.
    Diameter (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # J1080
    • Diameter (Inches) 3/4
    • Length 4 in.
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Steel Square, Galvanized Steel, Length: 4 in, Diameter (Inches): 3/4 in