Maclean Power Systems J1075 Steel Square | Graybar Store
Maclean Power Systems - Steel Square - J1075
+ / - Hover over image to Zoom
Other Views

    Steel Square

    Manufacturer: Maclean Power Systems
    Manufacturer #: J1075
    SKU: 25061143
    $0.47
    Checking Pricing
         
    Length:2 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # J1075
    • Diameter (Inches) 5/8
    • Length 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Steel Square, Galvanized Steel, Length: 2 in, Diameter (Inches): 5/8 in