Maclean Power Systems J1079 Steel Square | Graybar Store
Maclean Power Systems - Steel Square - J1079
+ / - Hover over image to Zoom
Other Views

    Steel Square

    Manufacturer: Maclean Power Systems
    Manufacturer #: J1079
    SKU: 22075161
    $1.37
    Checking Pricing
         
    Length:3 in.
    Diameter (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # J1079
    • Diameter (Inches) 3/4
    • Length 3 in.
    • SAP Material Type ZSTD
    Product Overview:
    Steel Square, Galvanized Steel, Length: 3 in, Diameter (Inches): 3/4 in