Chatsworth 04003-001 Steel Split Lock Washer With Gold (Yellow Zinc Plate) Finish | Graybar Store
Chatsworth - Steel Split Lock Washer With Gold (Yellow Zinc Plate) Finish - 04003-001
+ / - Hover over image to Zoom
Other Views

    Steel Split Lock Washer With Gold (Yellow Zinc Plate) Finish

    Manufacturer: Chatsworth
    Manufacturer #: 04003-001
    SKU: 89026579
    $0.70
    Checking Pricing
         
    Size:5/8 in
    Packaging:100 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 04003-001
    • Size 5/8 in
    • Materials Steel
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Split Lock Washer, Size: 5/8 in, Steel, Packaging: 100 Per Pack