Erico LFC LFC Series Fixture Hanger, Fluorescent, Steel, Side Mount | Graybar Store
Erico - LFC Series Fixture Hanger, Fluorescent, Steel, Side Mount - LFC
+ / - Hover over image to Zoom
Other Views

    LFC Series Fixture Hanger, Fluorescent, Steel, Side Mount

    Manufacturer: Erico
    Manufacturer #: LFC
    SKU: 91026003
    $0.92
    Checking Pricing
         
    Mount Type:Side Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # LFC
    • Materials Steel
    • Mount Type Side Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel side mount fluorescent light fixture hanger. Load rating 50 lb.
    • Provides an Easy Method of Supporting an Industrial Class Fluorescent Light Fixture From S-Hooks and Jack Chain
    • Fits Most Fluorescent Light Fixtures
    • Reduces the Need to Modify Jack Chain For Fixture Installation
    • No Tools Required For Installation