Crouse Hinds (Eaton) 680G Steel Sheet Form 8 Conduit Body Cover with Integral Gasket, 2 Inch | Graybar Store
Crouse Hinds (Eaton) - Steel Sheet Form 8 Conduit Body Cover with Integral Gasket, 2 Inch - 680G
+ / - Hover over image to Zoom
Other Views

    Steel Sheet Form 8 Conduit Body Cover with Integral Gasket, 2 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 680G
    SKU: 25075097
    $21.69
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 680G
    • Materials Sheet Steel
    • Trade Size (Inches) 2 in.
    Product Overview:
    2 inch Form 8 cover with integral gasket.
    Steel Sheet Form 8 Conduit Body Cover with Integral Gasket