Thomas and Betts E148 1/2 Steel Series 100 1/2 in. Lock Washers With GoldGalv Finish | Graybar Store
Thomas and Betts - Steel Series 100 1/2 in. Lock Washers With GoldGalv Finish - E148 1/2
+ / - Hover over image to Zoom
Other Views

    Steel Series 100 1/2 in. Lock Washers With GoldGalv Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: E148 1/2
    SKU: 88252755
    $0.30
    Checking Pricing
         
    Packaging:100 per Pack
    Size:1/2 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E148 1/2
    • Size 1/2 in
    • Materials Steel
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Superstrut® E147 Lock Washer, Size: 1/2 in, Steel, Packaging: 100 Per Pack