Thomas and Betts E147 3/8 Steel Series 100 3/8 in. Flat Washers With GoldGalv Finish | Graybar Store
Thomas and Betts - Steel Series 100 3/8 in. Flat Washers With GoldGalv Finish - E147 3/8
+ / - Hover over image to Zoom
Other Views

    Steel Series 100 3/8 in. Flat Washers With GoldGalv Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: E147 3/8
    SKU: 88252751
    $0.25
    Checking Pricing
         
    Size:3/8 in
    Packaging:100 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E147 3/8
    • Size 3/8 in
    • Materials Steel
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Superstrut® E147 Flat Washer, Size: 3/8 in, Steel, Packaging: 100 Per Pack