Erico SFCLT Steel Seismic Lighting Fixture Clamp For (1) Standard Tapered 2 x 4 ft. Fixture | Graybar Store
Erico - Steel Seismic Lighting Fixture Clamp For (1) Standard Tapered 2 x 4 ft. Fixture - SFCLT
+ / - Hover over image to Zoom
Other Views

    Steel Seismic Lighting Fixture Clamp For (1) Standard Tapered 2 x 4 ft. Fixture

    Manufacturer: Erico
    Manufacturer #: SFCLT
    SKU: 25030691
    $12.81
    Checking Pricing
         
    Use With:(1) 2 x 4 ft. Standard Tapered Fixture
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SFCLT
    • Materials Steel
    • Use With (1) 2 x 4 ft. Standard Tapered Fixture
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Steel seismic lighting fixture clamp for (1) standard tapered 2 x 4 ft. fluorescent light fixture.
    • Secures Fluorescent Light Fixtures to the Ceiling Frame Members
    • Requires No Additional Chains, Cables or Slack Wires Attached to the Fixture
    • Helps Strengthen Integrity of the T-Grid System
    • Holds in Place Against the Force of Standard Fire-Hose Pressure
    • Meets US Building Code and Electrical Code Specifications
    • Satisfies NEC 410.16(C) Positive Attachment For Secure Fastening of Luminaires (Fixtures) Complying With Building Code Reference AC184
    • Reusable and Cost Effective