Thomas and Betts SSF-SG24A Steel Screw Gun Adjustable Box Bracket With Galvanized Finish | Graybar Store
Thomas and Betts - Steel Screw Gun Adjustable Box Bracket With Galvanized Finish - SSF-SG24A
+ / - Hover over image to Zoom
Other Views

    Steel Screw Gun Adjustable Box Bracket With Galvanized Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: SSF-SG24A
    SKU: 22071166
    $4.16
    Checking Pricing
         
    Stud Spacing (Inches):17 to 26 in
    Dimensions:1-1/2 in; 2-1/8 in
    Packaging:50 per Pack
    Use With:Deep Outlet Boxes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SSF-SG24A
    • Dimensions 1-1/2 in; 2-1/8 in
    • Materials Steel
    • Stud Spacing (Inches) 17 to 26 in
    Product Overview:
    Steel City® Screw Gun Adjustable Box Bracket, Packaging: 50 Per Pack, Steel