B-Line (Eaton) SB2129U12FB Steel Runway Drop-Out Steel | Graybar Store
B-Line (Eaton) - Steel Runway Drop-Out Steel - SB2129U12FB
+ / - Hover over image to Zoom
Other Views

    Steel Runway Drop-Out Steel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB2129U12FB
    SKU: 25282517
    $52.31
    Checking Pricing
         
    Brand or Series:SB2129U Series
    Length:10 in.
    Use With:3/8 X 1-1/2 in Rungs
    Width (Inches):12
    Material Finish:Flat Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB2129U12FB
    • Brand or Series SB2129U Series
    • Length 10 in.
    • Material Finish Flat Black
    Product Overview:
    Eaton® SB2129U Series Steel Runway Drop-Out, Flat Black Powder Coat, Width (Inches): 12 in, Length: 10 in, Steel