Thomas and Betts 56111 CFB Steel Round Ceiling Pan Box | Graybar Store
Thomas and Betts - Steel Round Ceiling Pan Box - 56111 CFB
+ / - Hover over image to Zoom
Other Views

    Steel Round Ceiling Pan Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 56111 CFB
    SKU: 91033562
    $15.03
    Checking Pricing
         
    Box Depth (Inches):1/2 in.
    Bottom Knockouts (Inches):1/2 in.
    Side Knockouts (Inches):None
    Bracket:Romex (NC501-SC) Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 56111 CFB
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1/2 in.
    • Box Shape Round
    • Bracket Romex (NC501-SC) Clamps
    Product Overview:
    4 in. Round drawn steel ceiling pan box with 1/2 in. knockouts and romex (NC501-SC) clamps.
    • 6.0 Cubic inch capacity
    • For use with conduit
    • For use with new or old work
    • Cover screws supplied with box
    • Maximum recommended loads 35 lbs. for fan and 50 lbs. for fixture
    • UL Listed