Thomas and Betts 36125 D Steel Round Ceiling Pan Box | Graybar Store
Thomas and Betts - Steel Round Ceiling Pan Box - 36125 D
+ / - Hover over image to Zoom
Other Views

    Steel Round Ceiling Pan Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 36125 D
    SKU: 88254726
    $13.73
    Checking Pricing
         
    Box Depth (Inches):3/4 in.
    Bottom Knockouts (Inches):1/2 in.
    Side Knockouts (Inches):None
    Bracket:Non-Metallic (C-10) Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 36125 D
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 3/4 in.
    • Box Shape Round
    • Bracket Non-Metallic (C-10) Clamps
    Product Overview:
    Drawn 3-1/4 in. pre-galvanized steel round box, 3/4 in. deep with 1/2 in. knockouts and non-metallic cable clamp.
    • Pan style
    • Cover screws supplied with box
    • For use with non-metallic sheathed cable