Crouse Hinds (Eaton) TP301 Ceiling Electrical Box, 4 in. Round Steel, 1/2 in. Knockouts, 1/2 in. Deep, NM Snap Connector | Graybar Store
Crouse Hinds (Eaton) - Ceiling Electrical Box, 4 in. Round Steel, 1/2 in. Knockouts, 1/2 in. Deep, NM Snap Connector - TP301
+ / - Hover over image to Zoom
Other Views

    Ceiling Electrical Box, 4 in. Round Steel, 1/2 in. Knockouts, 1/2 in. Deep, NM Snap Connector

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP301
    SKU: 97218304
    $7.96
    Checking Pricing
         
    Box Depth (Inches):1/2 in.
    Bottom Knockouts (Inches):1/2 in.
    Box Style:4 in. Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP301
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1/2 in.
    • Box Shape PIM_Null
    Product Overview:
    4 in. Round steel ceiling pan with NM snap-in connector, 1/2 in. knockouts, protective cover and mounting screws.
    • 6.8 Cubic inch capacity
    • Fan is supported independent of outlet box
    • Box will support fans up to 70 lbs. and fixtures up to 90 lbs.
    • UL Listed