Crouse Hinds (Eaton) TP269 Ceiling Electrical Box, 4 in. Round Steel, 1/2 in. Knockouts, 1/2 in. Deep, Cable Clamps | Graybar Store
Crouse Hinds (Eaton) - Ceiling Electrical Box, 4 in. Round Steel, 1/2 in. Knockouts, 1/2 in. Deep, Cable Clamps - TP269
+ / - Hover over image to Zoom
Other Views

    Ceiling Electrical Box, 4 in. Round Steel, 1/2 in. Knockouts, 1/2 in. Deep, Cable Clamps

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP269
    SKU: 94048147
    $6.04
    Checking Pricing
         
    Box Depth (Inches):1/2 in.
    Bottom Knockouts (Inches):1/2 in., Cable Clamps
    Box Style:4 in. Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP269
    • Bottom Knockouts (Inches) 1/2 in., Cable Clamps
    • Box Depth (Inches) 1/2 in.
    • Box Shape PIM_Null
    Product Overview:
    4 in. Round steel ceiling pan with 1/2 in. knockouts and clamps.
    • 6.0 Cubic inch capacity
    • Fixture rated
    • Not suitable for fans
    • Weight limit is 50 lbs.
    • UL Listed