Crouse Hinds (Eaton) TP266 Ceiling Electrical Box, 3-1/4 in. Round Steel, 1/2 in. Knockouts, 1/2 in. Deep, Bottom Cable Clamps | Graybar Store
Crouse Hinds (Eaton) - Ceiling Electrical Box, 3-1/4 in. Round Steel, 1/2 in. Knockouts, 1/2 in. Deep, Bottom Cable Clamps - TP266
+ / - Hover over image to Zoom
Other Views

    Ceiling Electrical Box, 3-1/4 in. Round Steel, 1/2 in. Knockouts, 1/2 in. Deep, Bottom Cable Clamps

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP266
    SKU: 94048146
    $6.50
    Checking Pricing
         
    Bottom Knockouts (Inches):1/2 in., Cable Clamps
    Box Depth (Inches):1/2 in.
    Box Style:3-1/4 in. Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP266
    • Bottom Knockouts (Inches) 1/2 in., Cable Clamps
    • Box Depth (Inches) 1/2 in.
    • Box Style 3-1/4 in. Round
    Product Overview:
    3-1/4 in. Round steel ceiling pan with 1/2 in. cable knockouts.
    • 4.0 Cubic inch capacity
    • Fixturer rated
    • Clamps in bottom
    • UL Listed