Raco 292 Steel Round Ceiling Pan | Graybar Store
Raco - Steel Round Ceiling Pan - 292
+ / - Hover over image to Zoom
Other Views

    Steel Round Ceiling Pan

    Manufacturer: Raco
    Manufacturer #: 292
    SKU: 88216983
    $12.04
    Checking Pricing
         
    Box Depth (Inches):1/2 in.
    Bottom Knockouts (Inches):1/2 in.
    Side Knockouts (Inches):None
    Bracket:NMSC Clamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 292
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1/2 in.
    • Box Shape Round
    • Bracket NMSC Clamps
    • Materials Steel
    • Side Knockouts (Inches) None
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-1/2 in. Round drawn steel 1/2 in. deep ceiling pan with NMSC clamps, 1/2 in. knockouts and (4) cable pry-outs.
    • 4.0 Cubic inch capacity
    • Used in the installation of ceiling or wall lighting fixtures
    • Not designed for ceiling fan support
    • Acceptable for use in 2-hour rated walls and ceilings
    • UL Listed