Raco 296-1 Steel Round Ceiling Fan Support Box | Graybar Store
Raco - Steel Round Ceiling Fan Support Box - 296-1
+ / - Hover over image to Zoom
Other Views

    Steel Round Ceiling Fan Support Box

    Manufacturer: Raco
    Manufacturer #: 296-1
    SKU: 91027836
    $45.98
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Bottom Knockouts (Inches):1/2 in.
    Side Knockouts (Inches):None
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 296-1
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Round
    • Bracket No Bracket
    • Materials Steel
    • Side Knockouts (Inches) None
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4 in. Round drawn steel 1-1/2 in. deep ceiling fan support box with (3)1/2 in. knockouts.
    • 15.5 Cubic inch capacity
    • Can be used in the installation of heavy lighting fixtures or ceiling fans
    • Includes non-metallic sheathed cable connector, mounting hardware and instructions
    • UL Listed