Square D (Schneider Electric) ZCKY43 Steel Roller Limit Switch Lever for ZCKG00 Heads | Graybar Store
Square D (Schneider Electric) - Steel Roller Limit Switch Lever for ZCKG00 Heads - ZCKY43
+ / - Hover over image to Zoom
Other Views

    Steel Roller Limit Switch Lever for ZCKG00 Heads

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKY43
    SKU: 92102311
    $18.86
    Checking Pricing
         
    Diameter (Inches):0.74
    Length (Inches):4.2
    Use With:ZCKG00 Heads Only
    Additional Features:Steel Roller, 0.74 Dia.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKY43
    • Additional Features Steel Roller, 0.74 Dia.
    • Diameter (Inches) 0.74
    • Length (Inches) 4.2
    • Use With ZCKG00 Heads Only
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Limit switch steel roller 0.74 in. dia. x 4.2 in. long (max.) for use with ZCKG00 heads.
    • Length: 4.2 in. max.
    • Adjustment increment: 5° or 90°
    • Acceptable wire sizes: 14-24 AWG
    • Recommended terminal clamp torque: 13 lb-in
    • Note: Arms will not fit ZCKD heads