Hubbell Wiring Device - Kellems B2432 Steel Rectangular Floor Box With Brass Flanges | Graybar Store
Hubbell Wiring Device - Kellems - Steel Rectangular Floor Box With Brass Flanges - B2432
+ / - Hover over image to Zoom
Other Views

    Steel Rectangular Floor Box With Brass Flanges

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: B2432
    SKU: 22037791
    $85.10
    Checking Pricing
         
    No. of Gangs:2-Gang
    Side Knockouts (Inches):3/4, 1 and 1-1/4 C (6)
    Bottom Knockouts (Inches):3/4, 1 and 1-1/4 in. C
    Box Depth (Inches):3-7/10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # B2432
    • Bottom Knockouts (Inches) 3/4, 1 and 1-1/4 in. C
    • Box Depth (Inches) 3-7/10 in.
    • Materials Steel
    • No. of Gangs 2-Gang
    • Side Knockouts (Inches) 3/4, 1 and 1-1/4 C (6)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang steel 3-7/10 in. deep rectangular floor box with 3/4, 1 and 1-1/4 in. C knockouts and brass flanges.
    • Deep box depth
    • Flush concrete floor box
    • Stamped steel box, brass top
    • UL Listed
    • CSA Certified