Wiremold (Legrand) V5748-2 Steel Raceway Switch and Receptacle Box | Graybar Store
Wiremold (Legrand) - Steel Raceway Switch and Receptacle Box - V5748-2
+ / - Hover over image to Zoom
Other Views

    Steel Raceway Switch and Receptacle Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5748-2
    SKU: 88299178
    $15.56
    Checking Pricing
         
    No. of Gangs:2-Gang
    Raceway Size:V500, V700, 700WH
    Depth (Inches):1-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5748-2
    • Depth (Inches) 1-3/4
    • No. of Gangs 2-Gang
    • Raceway Size V500, V700, 700WH
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory steel 2-gang switch and receptacle box for V500, V700 and 700WH raceway. Box is 4-3/4 L x 4-3/4 W x 1-3/4 in. D.