Wiremold (Legrand) V5738A Steel Raceway Solid Base Fixture Box | Graybar Store
Wiremold (Legrand) - Steel Raceway Solid Base Fixture Box - V5738A
+ / - Hover over image to Zoom
Other Views

    Steel Raceway Solid Base Fixture Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5738A
    SKU: 88299184
    $13.06
    Checking Pricing
         
    Diameter (Inches):5-1/2 in.
    Raceway Size:V500, V700, 700WH
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5738A
    • Color Ivory
    • Diameter (Inches) 5-1/2 in.
    • Materials Steel
    • Raceway Size V500, V700, 700WH
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory steel fixture box with solid base for V500, V700 and V700WH raceway. Box is 1 x 5-1/2 in.