Wiremold (Legrand) V504 Steel Raceway Mounting Strap | Graybar Store
Wiremold (Legrand) - Steel Raceway Mounting Strap - V504
+ / - Hover over image to Zoom
Other Views

    Steel Raceway Mounting Strap

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V504
    SKU: 88299214
    $0.36
    Checking Pricing
         
    Raceway Size:V500
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V504
    • Color Ivory
    • Materials Steel
    • Raceway Size V500
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    500 Series ivory mounting strap for V500 raceway. Size 1/2 in. length and 1-13/16 in. outside diameter.