Wiremold (Legrand) V5711LHA Steel Raceway Internal Twisted Elbows | Graybar Store
Wiremold (Legrand) - Steel Raceway Internal Twisted Elbows - V5711LHA
+ / - Hover over image to Zoom
Other Views

    Steel Raceway Internal Twisted Elbows

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5711LHA
    SKU: 22110802
    $5.25
    Checking Pricing
         
    Fitting Type:Left Handed
    Raceway Size:V500, V700, 700WH
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5711LHA
    • Color Ivory
    • Fitting Type Left Handed
    • Materials Steel
    • Raceway Size V500, V700, 700WH
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory left handed internal twisted elbow for V500, V700 and V700WH raceway. Elbow is 2-1/2 in. each leg.