Wiremold (Legrand) V5744S Steel Raceway Deep Switch and Receptacle Box | Graybar Store
Wiremold (Legrand) - Steel Raceway Deep Switch and Receptacle Box - V5744S
+ / - Hover over image to Zoom
Other Views

    Steel Raceway Deep Switch and Receptacle Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5744S
    SKU: 88299189
    $19.40
    Checking Pricing
         
    No. of Gangs:1-Gang
    Depth (Inches):2-1/4
    Raceway Size:V500, V700, 700WH
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5744S
    • Color Ivory
    • Depth (Inches) 2-1/4
    • Materials Steel
    • No. of Gangs 1-Gang
    • Raceway Size V500, V700, 700WH
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory steel deep 1-gang switch and receptacle box for V500, V700 and 700WH. Box is 4-5/8 L x 2-7/8 W x 2-1/4 in. D.