Wiremold (Legrand) 502 Steel Raceway Bushing | Graybar Store
Wiremold (Legrand) - Steel Raceway Bushing - 502
+ / - Hover over image to Zoom
Other Views

    Steel Raceway Bushing

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 502
    SKU: 88279371
    $0.32
    Checking Pricing
         
    Raceway Size:V500
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 502
    • Color Ivory
    • Materials Steel
    • Raceway Size V500
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory steel bushing for V500 raceway. Bushing is 1/2 in. L.
    Bushing slips into open end of V500 series raceway