B-Line (Eaton) Steel Pushbutton Enclosure, Type 12, 30.5mm Hole | Graybar Store
B-Line (Eaton) - Steel Pushbutton Enclosure, Type 12, 30.5mm Hole
+ / - Hover over image to Zoom
Other Views

    Steel Pushbutton Enclosure, Type 12, 30.5mm Hole

    Manufacturer: B-Line (Eaton)
         

    • Manufacturer B-Line (Eaton)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Size
    Use With
    No. of Holes
    Material
    Price
    PB1
    94057551
    Grey
    83 W x 76 D x 102 H mm
    Mounts Standard 30.5 mm or Miniature 22.5 mm Oil-Tight Pushbuttons, Pilot Lights And Switches
    1
    Stainless Steel
    $
    122
    .10
    /
    EA
    94057551
    Color
    Grey
    Size
    83 W x 76 D x 102 H mm
    Use With
    Mounts Standard 30.5 mm or Miniature 22.5 mm Oil-Tight Pushbuttons, Pilot Lights And Switches
    No. of Holes
    1
    Material
    Stainless Steel
    $
    122
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PB2
    94057550
    Grey
    83 W x 76 D x 146 H mm
    Mounts Standard 30.5 mm or Miniature 22.5 mm Oil-Tight Pushbuttons, Pilot Lights And Switches
    2
    Stainless Steel
    $
    139
    .64
    /
    EA
    94057550
    Color
    Grey
    Size
    83 W x 76 D x 146 H mm
    Use With
    Mounts Standard 30.5 mm or Miniature 22.5 mm Oil-Tight Pushbuttons, Pilot Lights And Switches
    No. of Holes
    2
    Material
    Stainless Steel
    $
    139
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PB1
    94057551 SKU, 94057551 ANALYTICS...
    Use With
    Mounts Standard 30.5 mm or Miniature 22.5 mm Oil-Tight Pushbuttons, Pilot Lights And Switches
    No. of Holes
    1
    Material
    Stainless Steel
    Price
    $
    122
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PB2
    94057550 SKU, 94057550 ANALYTICS...
    Use With
    Mounts Standard 30.5 mm or Miniature 22.5 mm Oil-Tight Pushbuttons, Pilot Lights And Switches
    No. of Holes
    2
    Material
    Stainless Steel
    Price
    $
    139
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available