Wiremold (Legrand) V24GBA612 Steel Plugmold® Multioutlet Strip, 6 ft. | Graybar Store
Wiremold (Legrand) - Steel Plugmold® Multioutlet Strip, 6 ft. - V24GBA612
+ / - Hover over image to Zoom
Other Views

    Steel Plugmold® Multioutlet Strip, 6 ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V24GBA612
    SKU: 95009328
    $88.74
    Checking Pricing
         
    No. of Outlets:5
    Length:6 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V24GBA612
    • Color Ivory
    • Length 6 ft.
    • No. of Outlets 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, plugmold 6 ft. (5)single receptacle outlet, with 12 inch outlet center distance.