Wiremold (Legrand) V24GB612 Steel Plugmold® Multioutlet Strip, 6 ft. | Graybar Store
Wiremold (Legrand) - Steel Plugmold® Multioutlet Strip, 6 ft. - V24GB612
+ / - Hover over image to Zoom
Other Views

    Steel Plugmold® Multioutlet Strip, 6 ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V24GB612
    SKU: 90057422
    $67.55
    Checking Pricing
         
    No. of Outlets:6
    Length:6 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V24GB612
    • Color Ivory
    • Length 6 ft.
    • No. of Outlets 6
    • Country of Origin US - USA
    Product Overview:
    Ivory, plugmold 6 ft. (6)single receptacle outlet, with 12 inch outlet center distance.