Arlington FSR404S Steel Plated 4x4 Box, Silver | Graybar Store
Arlington - Steel Plated 4x4 Box, Silver - FSR404S
+ / - Hover over image to Zoom
Other Views

    Steel Plated 4x4 Box, Silver

    Manufacturer: Arlington
    Manufacturer #: FSR404S
    SKU: 25243855
    $15.50
    Checking Pricing
         
    Material:Steel Plated
    Color:Silver, Plated
    No. of Gangs:2-Gang
    Material Finish:Silver Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FSR404S
    • Color Silver, Plated
    • Material Finish Silver Plated
    • No. of Gangs 2-Gang
    • Material Steel Plated
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Silver steel plated 4x4 box for retrofit construction.