Thomas and Betts 2 GC Steel Plaster Ring Raised 13/16 in. for 2-Gang Box | Graybar Store
Thomas and Betts - Steel Plaster Ring Raised 13/16 in. for 2-Gang Box - 2 GC
+ / - Hover over image to Zoom
Other Views

    Steel Plaster Ring Raised 13/16 in. for 2-Gang Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 2 GC
    SKU: 88254710
    $19.33
    Checking Pricing
         
    Raised (Inches):13/16
    Opening:(2) Device
    Capacity (Cubic Inch):8.5 cu. in.
    Box Style:2-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2 GC
    • Box Style 2-Gang
    • Capacity (Cubic Inch) 8.5 cu. in.
    • Materials Steel
    Product Overview:
    2-Device steel 13/16 in. raised plaster ring for multi-device gang box.
    • Box size: 7 x 4-11/16 inch
    • Pre-galvanized finish
    • Holes between gangs are spaced 1-3/16 in. centers
    • Tapped holes in ears are spaced 3-9/32 in. to accommodate all standard receptacles and switches
    • Furnished with extra plugged screw holes
    • UL Listed E2969