Thomas and Betts 52C3-25 Mud Ring, Steel, 4 in. Square Outlet Box, Center Tapped-Tapped Ears 2-3/4 in. Centers, 5/8 in. Raised | Graybar Store
Thomas and Betts - Mud Ring, Steel, 4 in. Square Outlet Box, Center Tapped-Tapped Ears 2-3/4 in. Centers, 5/8 in. Raised - 52C3-25
+ / - Hover over image to Zoom
Other Views

    Mud Ring, Steel, 4 in. Square Outlet Box, Center Tapped-Tapped Ears 2-3/4 in. Centers, 5/8 in. Raised

    Manufacturer: Thomas and Betts
    Manufacturer #: 52C3-25
    SKU: 88254753
    $3.25
    Checking Pricing
         
    Raised (Inches):5/8
    Opening:Center Blanked With Tapped Ears on 2-3/4 in. Centers
    Capacity (Cubic Inch):4.3 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52C3-25
    • Capacity (Cubic Inch) 4.3 cu. in.
    • Materials Steel
    • Opening Center Blanked With Tapped Ears on 2-3/4 in. Centers
    Product Overview:
    Round opening steel 5/8 in. raised plaster ring for 4 in. square outlet box.
    • Pre-galvanized finish
    • UL Listed E2969