Thomas and Betts 52 C 15 Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, 1 in. Raised | Graybar Store
Thomas and Betts - Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, 1 in. Raised - 52 C 15
+ / - Hover over image to Zoom
Other Views

    Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, 1 in. Raised

    Manufacturer: Thomas and Betts
    Manufacturer #: 52 C 15
    SKU: 88254745
    $5.15
    Checking Pricing
         
    Raised (Inches):1
    Opening:(1) Device
    Capacity (Cubic Inch):7.0 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52 C 15
    • Capacity (Cubic Inch) 7.0 cu. in.
    • Materials Steel
    • Opening (1) Device
    Product Overview:
    1-Device steel 1 in. raised plaster ring for 4 in. square outlet box.
    • Pre-galvanized finish
    • UL Listed E2969