Thomas and Betts 52 C 00 Mud Ring, Steel, 4 in. Square Outlet Box, 2-Device, Flat | Graybar Store
Thomas and Betts - Mud Ring, Steel, 4 in. Square Outlet Box, 2-Device, Flat - 52 C 00
+ / - Hover over image to Zoom
Other Views

    Mud Ring, Steel, 4 in. Square Outlet Box, 2-Device, Flat

    Manufacturer: Thomas and Betts
    Manufacturer #: 52 C 00
    SKU: 88254739
    $8.99
    Checking Pricing
         
    Raised (Inches):Flat
    Opening:(2) Device
    Capacity (Cubic Inch):0 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52 C 00
    • Capacity (Cubic Inch) 0 cu. in.
    • Materials Steel
    • Opening (2) Device
    Product Overview:
    2-Device flat steel plaster ring for 4 in. square outlet box.
    • Pre-galvanized finish
    • UL Listed E2969