Thomas and Betts 52CADJ Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, Adjustable 1/2 to 1-1/2 in. Raised | Graybar Store
Thomas and Betts - Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, Adjustable 1/2 to 1-1/2 in. Raised - 52CADJ
+ / - Hover over image to Zoom
Other Views

    Mud Ring, Steel, 4 in. Square Outlet Box, 1-Device, Adjustable 1/2 to 1-1/2 in. Raised

    Manufacturer: Thomas and Betts
    Manufacturer #: 52CADJ
    SKU: 25091969
    $13.55
    Checking Pricing
         
    Raised (Inches):1/2 to 1-1/2
    Opening:(1) Device
    Capacity (Cubic Inch):30.3 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52CADJ
    • Capacity (Cubic Inch) 30.3 cu. in.
    • Materials Steel
    • Opening (1) Device
    Product Overview:
    1-Device 2-1/8 in. deep steel plaster ring with 1/2 and 3/4 E KOs and NM cable clamp (C-5) for 4 in. square outlet box.
    • For use with non-metallic sheathed cable
    • Use in hospital construction where drywall depth often varies
    • Other applications in which a stud-mounted box and mud ring may require depth adjustment prior to final trim work
    • Pre-galvanized finish
    • UL Listed E2969