Thomas and Betts 72 C 14 5/8 Square 4-11/16 in. Plaster Ring Raised 5/8 in. for (1) Device | Graybar Store
Thomas and Betts - Square 4-11/16 in. Plaster Ring Raised 5/8 in. for (1) Device - 72 C 14 5/8
+ / - Hover over image to Zoom
Other Views

    Square 4-11/16 in. Plaster Ring Raised 5/8 in. for (1) Device

    Manufacturer: Thomas and Betts
    Manufacturer #: 72 C 14 5/8
    SKU: 89027482
    $9.91
    Checking Pricing
         
    Raised (Inches):5/8
    Opening:(1) Device
    Capacity (Cubic Inch):4.0 cu. in.
    Box Style:4-11/16 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 72 C 14 5/8
    • Box Style 4-11/16 Square
    • Capacity (Cubic Inch) 4.0 cu. in.
    • Materials Steel
    Product Overview:
    1-Device steel 5/8 in. raised plaster ring for 4-11/16 in. square outlet box.
    • Pre-galvanized finish
    • UL Listed E2969