Thomas and Betts 72 C 52 3/4 Steel Plaster Ring For 4-11/16 in. Square Outlet Box | Graybar Store
Thomas and Betts - Steel Plaster Ring For 4-11/16 in. Square Outlet Box - 72 C 52 3/4
+ / - Hover over image to Zoom
Other Views

    Steel Plaster Ring For 4-11/16 in. Square Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 72 C 52 3/4
    SKU: 88254951
    $28.28
    Checking Pricing
         
    Raised (Inches):3/4 in
    Capacity (Cubic Inch):9.0 cu. in.
    Box Style:Tile
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 72 C 52 3/4
    • Box Style Tile
    • Capacity (Cubic Inch) 9.0 cu. in.
    • Materials Steel
    Product Overview:
    Steel City® Double-Gang Square Cut Tile Wall Cover, Steel, Box Style: Tile, Capacity (Cubic Inch): 9 in³